3/4 x 1 in. T-10 Copper and Plastic Meter - Cubic Foot

You last purchased this on
 
Neptune Technology Group

T-10® R900i™ 3/4 x 1 in. T-10 Copper and Plastic Meter - Cubic Foot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® R900i™ 3/4 x 1 in. T-10 Copper and Plastic Meter - Cubic Foot

  • Fast #
  • Part #NED2E22RWF3
  • Item #7019954
  • Manufacturer Part #ED2E22RWF3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Potable water
  • Made in the USA
  • Commercial and institutional water meter
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
Collection:
T-10® R900i™
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Height:
5-1/2 in
Length:
9 in
Material:
Copper, Plastic
Maximum Temperature:
80
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Cubic Foot
Width:
4-3/8 in