5/8 x 1/2 in. Meter - US Gallons
R900i™ 5/8 x 1/2 in. Meter - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- Collection:
- R900i™
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Product Type:
- Positive Displacement Meter, US Gallons