Neptune Technology Group

R900i™ 5/8 x 3/4 in. Meter - Cubic Foot

Part #NED2B11RDF1HIW

Fitting Sizes:

5/8 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: R900i™

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Type: Positive Displacement;Cubic Foot