DESCRIPTION

  • Commercial and institutional water meter
  • Made in the USA
  • Potable water

Neptune Technology Group T-10 Register Single Jet Meter - US Gallons

NED2B31R8G1

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Type
T-10®;US Gallons

Starting at
Call for Pricing
  • QUANTITY