DESCRIPTION

  • Made in the USA
  • NSF/ANSI 61 and 372 certified

Neptune Technology Group Strainer

N52000402

Inlet Service Size:

SPECIFICATIONS

Height
18-1/4 in
Inlet Service Size
10 in
Length
18-1/4 in
Material
Copper Alloy, Stainless Steel
Width
15 in

Starting at
Call for Pricing
  • QUANTITY