1-1/2 in. NPT x Flanged T-10 Meter - US Gallons
T-10® 1-1/2 in. NPT x Flanged T-10 Meter - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-700
- Collection:
- T-10®
- End Connection 1:
- NPT
- End Connection 2:
- Flanged
- End Connections:
- NPT x Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 100 gpm
- Height:
- 8-1/8 in
- Length:
- 12-5/8 in
- Material:
- Brass, Cast Iron, Plastic
- Maximum Temperature:
- 80
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- US Gallons
- Waterworks Application:
- Water
- Width:
- 8-1/16 in