DESCRIPTION

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Neptune Technology Group T-10® 3/4 in. Copper T-10 Meter - Cubic Foot

NED2C22R8F2SA51

Manufacturer Part #: ED2C22R8F2SA51

Fitting Sizes:

3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-700
Collection
T-10®
End Connection 2
Copper
End Connections
Copper
Fitting Size 2
3/4 in
Flow Rate
30 gpm
Height
5-1/2 in
Maximum Pressure
150 psi
Maximum Temperature
80
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
T-10®;Cubic Foot
Waterworks Application
Water
Width
4-3/8 in

Print