Neptune Technology Group
T-10® E-CODER® 5/8 x 3/4 in. T-10 Close Front Inside Automated Meter - Cubic Foot
Part #NED2B32REF1S1634 | Item #5090209 | Manufacturer Part #ED2B32REF1S1634
Fitting Sizes:
5/8 in x 3/4 inProduct Details
- Commercial and institutional water meter
- Potable water
- Made in the USA
Specifications
AWWA Specifications: AWWA C-700
Collection: T-10® E-CODER®
Fitting Size 1: 5/8 in
Fitting Size 2: 3/4 in
Fitting Sizes: 5/8 in x 3/4 in
Height: 4-3/8 in
Length: 7-1/2 in
Material: Copper Alloy
Maximum Temperature: 80
Product Type: Cubic Foot
Weight: 3.375