T-10® E-CODER)R900i™ 1 in. T-10 Insert Closed Front Meter - Cubic Foot

Part #NED2F11RDF1STPAUL  |  Item #4456530  |  Manufacturer Part #ED2F11RDF1

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Specifications

Collection: T-10® E-CODER)R900i™

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Material: Copper Alloy

Product Type: Cubic Foot