1 in. T-10 Meter - US Gallons
T-10® E-CODER)R900i™ 1 in. T-10 Meter - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- AWWA:
- AWWA C-700
- Collection:
- T-10® E-CODER)R900i™
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Copper Alloy
- Maximum Temperature:
- 149
- Product Type:
- US Gallons