DESCRIPTION

  • Commercial and institutional water meter
  • Made in the USA
  • Potable water

Neptune Technology Group Direct Read T-10 Meter Scanner - US Gallons

NED2H21R8G2

Fitting Sizes:

SPECIFICATIONS

Collection
Direct Read
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Type
T-10®;US Gallons

Starting at
Call for Pricing
  • QUANTITY