T-10® R900i™ 5/8 in. T-10® Copper Alloy Water Meter - Cubic Foot

Part #NED2A11RPDF11  |  Item #7577779  |  Manufacturer Part #ED2A11RPDF11

Call for Pricing

Fitting Sizes:

5/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

AWWA Specifications: AWWA C-700

Collection: T-10® R900i™

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Flow Rate: 20 gpm

Height: 4-3/8 in

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: Copper Alloy

Maximum Pressure: 150 psi

Maximum Temperature: 149

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Cubic Foot

Waterworks Application: Water

Weight: 3.25

Width: 3-5/8 in