DESCRIPTION

  • Commercial and institutional water meter
  • Made in the USA
  • Potable water

Neptune Technology Group E-Coder® T-10 Inside Meter - US Gallons

NED2B11REG2

Fitting Sizes:

SPECIFICATIONS

Collection
E-Coder®
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Material
Copper Alloy
Type
T-10®;US Gallons

Starting at
Call for Pricing
  • QUANTITY