3 in. Transmitter
TRICON/E®3 3 in. Transmitter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Neptune meter compatible
- Made in the USA
- Electronic register for remote monitoring
Specifications
- Collection:
- TRICON/E®3
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 450 gpm
- Material:
- Stainless Steel
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Product Type:
- HP Turbine
- Waterworks Application:
- Water