TRU/FLO® R900i™ 16-1/4 x 4 in. NPT Tru/Flo Compound Meter - Cubic Foot

Part #NEC3CRWF3S1523  |  Item #5136747  |  Manufacturer Part #EC3CRWF3S1523

Fitting Sizes:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accurate over a wide flow range
  • Large commercial or industrial applications
  • Made in the USA

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372, ANSI 61

Collection: TRU/FLO® R900i™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flow Rate: 1000 gpm

Height: 16-1/4 in

Lead Law Compliant: Yes

Length: 20 in

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Compound Meter, Cubic Foot