DESCRIPTION

Neptune Technology Group R900i™ T-10 Register Inside Meter - US Gallons

NRD2G11

Fitting Sizes:

SPECIFICATIONS

Collection
R900i™
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Material
Copper Alloy
Type
T-10®;US Gallons

Starting at
Call for Pricing
  • QUANTITY