DESCRIPTION

  • Accurate over a wide flow range
  • Large commercial or industrial applications
  • Made in the USA

Neptune Technology Group Tru/Flo Compound Meter - Cubic Foot

NEC3BR7F8SG55

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
NSF Certified
No
Type
Tru/Flo Compound;Cubic Foot

Starting at
Call for Pricing
  • QUANTITY