DESCRIPTION

Netafim Irrigation 17 x 17mm Barbed Plastic Coupling

NTLCOUP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
Barbed
Fitting Size 1
17 mm
Fitting Size 2
17 mm
Material
Plastic
Size
17 mm x 17 mm
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday