3/4 in. MPT Copper Adapter

You last purchased this on
 
Netafim Irrigation

3/4 in. MPT Copper Adapter

This product requires certification to purchase.
You last purchased this on
 
Netafim Irrigation

3/4 in. MPT Copper Adapter

  • Fast #
  • Part #NTL075MA
  • Item #1832186
  • Manufacturer Part #TL075MA
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Material:
Copper
NSF Certified:
No
Pressure - High:
50