115V 1/20 hp 3450 RPM Inducer Blower Assembly
115V 1/20 hp 3450 RPM Inducer Blower Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CSA Certified:
- Yes
- Height:
- 5-1/2 in
- Horsepower:
- 1/20 hp
- Length:
- 7 in
- Power Source:
- Electric
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 4.6 lb
- Width:
- 8 in