115V 1/30 hp 1.8 Amp Inducer Blower Assembly

Part #N58W01  |  Item #7304660  |  Manufacturer Part #58W01

Volts:

115V

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 1.8

Fan Speeds: 1

Horsepower: 1/30 hp

Motor Enclosure: Open

Phase: Single Phase

Power Source: Electric

RPM: 3400

UL Listed: No

Volts: 115V