1/2 in. inlet/ 1/2 in. outlet 24V Natural Gas Valve
1/2 in. inlet/ 1/2 in. outlet 24V Natural Gas Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fuel Type:
- Natural Gas
- Height:
- 4-2/5 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 2-3/5 in
- Origin:
- Domestic
- Power Source:
- Gas
- Valve Type:
- Gas Valve
- Volts:
- 24V
- Weight:
- 1.88 lb
- Width:
- 4-1/10 in