New Yorker 1 71-1/2 x 41-3/4 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #MTIP54WHDI  |  Item #4266727  |  Manufacturer Part #P54-WH-DI

$4,113.75 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Includes 2-bhp pump
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI A112.19.7, ANSI Z124.1

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 101 gal

Collection: New Yorker 1

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 22-1/2 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 22-1/2 in

Horsepower: 2 hp

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Number Of Jets: 6

Origin: Domestic

Overall Length: 71-1/2 in

Overall Width: 41-3/4 in

Pump Location: Reversible

Size: 71-1/2 in x 41-3/4 in

UL Listed: Yes

Volts: 110V