Residential Oil Boiler 140 MBH Manual
CL™ Series Residential Oil Boiler 140 MBH Manual
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AFUE:
- 84.30 %
- Application:
- Residential
- BTU:
- 140000
- BTU Heat Rating:
- 120000 Btu/h
- Boiler Type:
- Gas Boiler
- Collection:
- CL™ Series
- Energy Star Compliant:
- No
- Height:
- 31-5/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 140 MBH
- Length:
- 24-5/8 in
- Material:
- Cast Iron
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in