This product requires certification to purchase.

5x5x3 sv ci wye

NewAge Casting

5x5x3 sv ci wye

  • Fast #
  • Part #ISVYSSM
  • Item #10483020
  • Manufacturer Part #SVFWYE53
3.3 out of 5 Customer Rating
Brand image
NewAge Casting

5x5x3 sv ci wye

  • Fast #
  • Part #ISVYSSM
  • Item #10483020
  • Manufacturer Part #SVFWYE53
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Size 3
3 in
Fitting Sizes
5 in x 5 in x 3 in
Characteristics & Features
Coating
Epoxy
Fitting Type
Wye
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-888, ASTM A-74
Type
ISVYSSM