DESCRIPTION

Neway Valve 150# Carbon Steel Flanged Swing Check Valve

NS1RA8

Valve Size:

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Size
12 in
Valve Type
Swing Check Valves

Starting at
$247.22
EACH
  • QUANTITY