• Cart

DESCRIPTION

Neway Valve S Series 300# Carbon Steel Flanged Check Valve

NS3RA8

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-182, ASTM F-6A
Collection
S Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Swing Check
Valve Disc Material
Stainless Steel
Valve Seat Material
Hard Face
Valve Size
6 in
Valve Type
Swing Check Valve

Starting at
Call for Pricing
  • QUANTITY