DESCRIPTION

  • A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
  • Fully guided solid wedge reduces wear on seating surfaces
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring seating integrity
  • Rolled-in seat design ensures tight and effective seat assembly
  • Stud and bolt arrangement facilitates packing maintenance
  • The T-head stem design provides positive disc to stem connection and ensures effective seating operation

Neway Valve 300# Carbon Steel Flanged Outside Stem and Yoke Gate Valve

NG3RA8

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Pressure Class
300#
Valve Size
2-1/2 in
Valve Type
Gate Valves

Starting at
$293.28
EACH
  • QUANTITY