3/4 in. Forged Steel NPT Check Valve
P Series 3/4 in. Forged Steel NPT Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Hardfaced
- Collection:
- P Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Forged Steel
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve