• Cart

DESCRIPTION

  • Body guided disc to ensure perfect alignment of disc and seat even under large flow conditions and high velocity
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring sealing integrity

Neway Valve 800# Forged Steel Threaded Piston Check Valve

NP8NA8

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Forged Steel
Maximum Pressure
800 psi
Pressure Class
800#
Valve Size
1/2 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY