DESCRIPTION

  • A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
  • Fully guided solid disc ensures perfect alignment of disc and seat and reduces wear on seating surfaces
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring sealing integrity
  • Stud and bolt arrangement facilitates packing maintenance

Neway Valve 150# Carbon Steel Flanged Outside Stem and Yoke Globe Valve

NGL1RA8

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Pressure Class
150#
Valve Size
3 in
Valve Type
Globe Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$287.15
EACH
  • QUANTITY