DESCRIPTION

Neway Valve Flanged Stainless Steel Check Valve

NS3RG10T

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Stainless Steel
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Swing
Valve Size
2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY