DESCRIPTION

  • A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
  • Fully guided solid disc ensures perfect alignment of disc and seat and reduces wear on seating surfaces
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring sealing integrity
  • Stud and bolt arrangement facilitates packing maintenance

Neway Valve 800# Forged Steel Socket Weld Outside Stem and Yoke Globe Valve

NGL8SA8

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Forged Steel
Pressure Class
800#
Valve Body Style
Globe
Valve Size
1/2 in
Valve Type
Globe Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$83.66
EACH
  • QUANTITY