2 in. 150# RF FLG WCB T8 Gate Valve Gear Operator Carbon Steel Body, Trim 8, Bolted Bonnet
G1RA8 2 in. 150# RF FLG WCB T8 Gate Valve Gear Operator Carbon Steel Body, Trim 8, Bolted Bonnet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single packing set
- Corrugated steel gasket
- Long thread stem nut to provide long thread life and permit the removal of hand wheel even if fully opened
- Renewable seal welded seat
- Anti blow-out stem design with collar
- Stem and wedge connection stronger than the thread area of stem
- Flexible wedge to compensate for seat face distortion and body deformation due to pipe stress
- Integral guide rig inside body to assure self-centering of wedging during open or closing
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 600
- ASTM:
- ASTM A-216 WCB, ASTM A-105
- Collection:
- G1RA8
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Ductile Iron
- Height:
- 15-1/5 in
- Length:
- 7 in
- Material:
- Carbon Steel, Ductile Iron, Stainless Steel
- Material Type:
- Stellite
- Pressure Class:
- 150#
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Carbon Steel, Stellite
- Valve Size:
- 2 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- Weight:
- 19 lb