G1RA8 1-1/2 in. Forged Steel Flanged Gate Valve

Part #NG1RA8DZ  |  Manufacturer Part #1.5G1RA8-DZ-000

Starting at
$161.18 EACH

Valve Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
  • The T-head stem design provides positive disc to stem connection and ensures effective seating operation
  • Fully guided solid wedge reduces wear on seating surfaces
  • Stud and bolt arrangement facilitates packing maintenance
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring seating integrity
  • Rolled-in seat design ensures tight and effective seat assembly

Specifications

Collection: G1RA8

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Size: 1-1/2 in

Valve Stem: Outside

Valve Type: Gate Valve