1-1/2 in. Stainless Steel Flanged Gate Valve
G1RG10 1-1/2 in. Stainless Steel Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The T-head stem design provides positive disc to stem connection and ensures effective seating operation
- Fully guided solid wedge reduces wear on seating surfaces
- A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
- Rolled-in seat design ensures tight and effective seat assembly
- Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring seating integrity
- Stud and bolt arrangement facilitates packing maintenance
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 600
- ASTM:
- ASTM A-351 CF8M, ASTM A-182 F316
- Collection:
- G1RG10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Material:
- Stainless Steel, Ductile Iron
- Material Type:
- Stellite
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel, Stellite
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve