1/2 in. Stainless Steel Flanged Gate Valve

You last purchased this on
 
Neway Valve

G1RG10 1/2 in. Stainless Steel Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neway Valve

G1RG10 1/2 in. Stainless Steel Flanged Gate Valve

  • Fast #
  • Part #NG1RG10TD
  • Item #4138101
  • Manufacturer Part #.5G1RG10-TFE-000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
API:
API 600
ASTM:
ASTM A-351 CF8M, ASTM A-182 F316
Collection:
G1RG10
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Ductile Iron
Material:
Stainless Steel, Ductile Iron
Material Type:
Stellite
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Wheel Handle
Valve Seat Material:
Stainless Steel, Stellite
Valve Size:
1/2 in
Valve Stem:
Rising OS&Y
Valve Type:
Gate Valve