• Cart

DESCRIPTION

  • A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
  • Fully guided solid wedge reduces wear on seating surfaces
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring seating integrity
  • Rolled-in seat design ensures tight and effective seat assembly
  • Stud and bolt arrangement facilitates packing maintenance
  • The T-head stem design provides positive disc to stem connection and ensures effective seating operation

Neway Valve G1RG10 Stainless Steel Flanged Gate Valve

NG1RG10T

Valve Size:

SPECIFICATIONS

Collection
G1RG10
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Stainless Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Size
1-1/2 in
Valve Stem
Outside
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY