10 in. Carbon Steel Flanged Gate Valve

You last purchased this on
 
Neway Valve

G3RA8 10 in. Carbon Steel Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neway Valve

G3RA8 10 in. Carbon Steel Flanged Gate Valve

  • Fast #
  • Part #NG3RA810
  • Item #4138129
  • Manufacturer Part #10G3RA8-000
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 300
API:
API 600
ASME:
ASME B16.47, ASME B16.5
ASTM:
ASTM A-105, ASTM A-182 F6a, ASTM A-193 B7, ASTM A-194 2H, ASTM A-216 WCB, ASTM A-276, ASTM A-439
Application:
Chemical, Nuclear, Offshore, Pipelines, Power Generation, Refining
Collection:
G3RA8
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
18 in
Handle Material:
Ductile Iron
Height:
47-3/5 in
ISO:
ISO 9001
Length:
18 in
Material:
Carbon Steel, Ductile Iron, Cobalt-Chromium Alloy, Stainless Steel
Material Type:
Stellite
Pressure Class:
300#
Valve Body Material:
Carbon Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Seat Material:
Carbon Steel, Stellite
Valve Size:
10 in
Valve Stem:
Rising OS&Y
Valve Type:
Gate Valve
Weight:
360 kg