3/4 in. Forged Steel Regular Port Flanged Gate Valve
G3RA8 3/4 in. Forged Steel Regular Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 300
- API:
- API 602
- ASME:
- ASME B16.5, ASME B16.10
- ASTM:
- ASTM A-105N, ASTM A-197, ASTM A-276 410
- Collection:
- G3RA8
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 6-9/50 in
- Length:
- 5-49/50 in
- Material:
- Forged Steel, Malleable Iron, Carbon Steel, Stainless Steel
- Material Type:
- Stellite 6
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel, Stellite 6
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve