1/2 in. Forged Steel Full Port Socket Weld Gate Valve

You last purchased this on
 
Neway Valve

G8NA8 1/2 in. Forged Steel Full Port Socket Weld Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neway Valve

G8NA8 1/2 in. Forged Steel Full Port Socket Weld Gate Valve

  • Fast #
  • Part #NG8NA8WBD
  • Item #4138161
  • Manufacturer Part #.5G8NA8-WB-000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The T-head stem design provides positive disc to stem connection and ensures effective seating operation
  • Fully guided solid wedge reduces wear on seating surfaces
  • A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
  • Rolled-in seat design ensures tight and effective seat assembly
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring seating integrity
  • Stud and bolt arrangement facilitates packing maintenance
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 800
API:
API 602
ASTM:
ASTM A-105N, ASTM A-197, ASTM A-276 410
Collection:
G8NA8
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Malleable Iron
Height:
6-9/50 in
Length:
3-11/100 in
Material:
Forged Steel, Malleable Iron, Carbon Steel, Stainless Steel
Material Type:
Stellite 6
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Welded
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel, Stellite 6
Valve Size:
1/2 in
Valve Stem:
Rising OS&Y
Valve Type:
Gate Valve