Neway Valve
G8SA8 3/4 in. Forged Steel Full Port Threaded Gate Valve
Part #NG8SA8F | Item #3880134 | Manufacturer Part #.75G8SA8-001
$83.62
EACH
(Pricing is for 3/4 in)
Valve Size:
Product Details
- A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
- The T-head stem design provides positive disc to stem connection and ensures effective seating operation
- Fully guided solid wedge reduces wear on seating surfaces
- Stud and bolt arrangement facilitates packing maintenance
- Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring seating integrity
- Rolled-in seat design ensures tight and effective seat assembly
Specifications
Collection: G8SA8
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
FM Approved: No
Material: Forged Steel
NSF Certified: No
Pressure Class: 800#
UL Listed: No
Valve Port Opening: Full Port
Valve Size: 3/4 in
Valve Type: Gate Valve
Entire Collection
-
Starting at $76.28
-
Starting at $83.62