• Cart

DESCRIPTION

Neway Valve G8SA8 Forged Steel Full Port Socket Weld Gate Valve

NG8SA8WB

Valve Size:

SPECIFICATIONS

Collection
G8SA8
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Bonnet Type
Welded
Valve Port Opening
Full Port
Valve Size
2 in
Valve Stem
Outside
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY