1-1/4 in. Forged Steel Threaded Rising Valve Stem Globe Valve
GL8 1-1/4 in. Forged Steel Threaded Rising Valve Stem Globe Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- GL8
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Material:
- Forged Steel
- Pressure Class:
- 800#
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve