2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve
GL8 2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully guided solid disc ensures perfect alignment of disc and seat and reduces wear on seating surfaces
- Stud and bolt arrangement facilitates packing maintenance
- A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
- Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring sealing integrity
Specifications
- Collection:
- GL8
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Forged Steel
- Pressure Class:
- 800#
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve