1-1/2 in. Forged Steel NPT Piston Check Valve
P Series 1-1/2 in. Forged Steel NPT Piston Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Body guided disc to ensure perfect alignment of disc and seat even under large flow conditions and high velocity
- Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring sealing integrity
Specifications
- API:
- API 602
- ASTM:
- ASTM A-105, ASTM A-182 F-6A, ASTM A-193 B7, ASTM A-276 304, ASTM A-276 316
- Coating:
- Hardfaced
- Collection:
- P Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Forged Steel
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Valve Type:
- Piston Check Valve