1 in. Forged Steel Socket Weld Check Valve
S Series 1 in. Forged Steel Socket Weld Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-182, ASTM F-6A
- Coating:
- Hardfaced
- Collection:
- S Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Size:
- 1 in
- Valve Type:
- Check Valve