10 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Cover

You last purchased this on
 
Neway Valve

S Series 10 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neway Valve

S Series 10 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Cover

  • Fast #
  • Part #NS1RG10T10
  • Item #4138225
  • Manufacturer Part #10S1RG10-TFE-000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

API:
API 602
ASME:
ASME B16.10, ASME B16.5
ASTM:
ASTM A-182 F304, ASTM A-182 F316, ASTM A-193-B8, ASTM A-240 Type 304, ASTM A-276, ASTM A-351 CF8, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
S Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Material Type:
304, 316
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
10 in
Valve Type:
Swing Check Valve