12 in. Cast Carbon Steel Flanged Check Valve
S Series 12 in. Cast Carbon Steel Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- S Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Seat Material:
- Stellite
- Valve Size:
- 12 in
- Valve Type:
- Check Valve