1/2 in. Stainless Steel Flanged Check Valve

You last purchased this on
 
Neway Valve

S Series 1/2 in. Stainless Steel Flanged Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neway Valve

S Series 1/2 in. Stainless Steel Flanged Check Valve

  • Fast #
  • Part #NS1RG10TD
  • Item #4138200
  • Manufacturer Part #.5S1RG10-TFE-000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
S Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Seat Material:
Chrome
Valve Size:
1/2 in
Valve Type:
Check Valve